15A Time Delay Miniature Fuse 5PK 250VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0821511| Mfr #: GSA15

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821511 Mfr #: GSA15
Element: SingleDiameter: 1/4"
Series: GSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Bussmann MDA, Littelfuse 326Rejection / Nonrejection: Nonrejection
Body Style: CylindricalFuse Amps: 15A
Fuse Interrupt Rating: 750A at 250VAC, 10kA at 125VACStandards: UL, CSA
Country of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 15A fuse amps, an interrupt rating of 750A at 250VAC, 10kA at 125VAC, and gsa series, this fuse is a must-have. The voltage rating is 250vac. Functionally equal to Bussmann MDA, Littelfuse 326, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. It comes in a quantity of 5. The body is made of ceramic material. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.