15A Fast Acting Glass Mini Fuse 300VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1584834| Mfr #: SLR15

$10.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SLR
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584834 Mfr #: SLR15
Series: SLRElement: Single
Body Material: GlassFuse Voltage Rating: 300VAC
Body Style: CylindricalLength: 1.9"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Fuse Amps: 15AFunctionally Equal To: Bussmann GLR, Littelfuse LGR
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 15A Fuse Amps, Nonindicating, SLR Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 300VAC, 10kA at 125VAC, Length 1.9 In., Diameter 1/4 In., Functionally Equal To Bussmann GLR, Littelfuse LGR, Standards UL, CSA, Package Quantity 5

Reviews