20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1600A Time Delay Class L Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0717543| Mfr #: A4BY1600

$833.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717543 Mfr #: A4BY1600
Element: DualSeries: A4BY
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Bussman KLU, Littelfuse KLLU, KLP, KLPCRejection / Nonrejection: Nonrejection
Class: LBody Style: Blade
Fuse Amps: 1600ALength: 10-3/4"
Diameter: 3"Standards: UL/CSA
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Mersen/Ferraz Shawmut on hand for quick replacement to get you back up and running. With time delay fuse speed, 1600A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 300VDC, and a4by series, this fuse is a must-have. It has a dual element. The body is made of glass/melamine material. As far as size goes, it is 3" in diameter. Functionally equal to Bussman KLU, Littelfuse KLLU, KLP, KLPC, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as L. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.