175A Fast Acting Glass/Melamine Class T Fuse 300VAC/160DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2381346| Mfr #: A3T175

$34.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass/MelamineFuse Amps: 175ARejection / Nonrejection: Nonrejection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381346 Mfr #: A3T175
Body Material: Glass/MelamineFuse Amps: 175A
Rejection / Nonrejection: NonrejectionBody Style: Blade
Class: TElement: Single
Indicating / Nonindicating: NonindicatingFuse Holder Code: BC
Fuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDCDiameter: 1-1/16"
Item: FuseGreen Environmental Attribute: RoHS Compliant
Length: 2-7/16"Fuse Voltage Rating: 300VAC/160VDC
Series: A3TFuse Speed: Very Fast Acting
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 175A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 2-7/16 In., Diameter 1-1/16 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Reviews