KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

175A Time Delay Ceramic Limiter Fuse 125VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1238806| Mfr #: ALS175

$32.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ALS
Element: Dual
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238806 Mfr #: ALS175
Series: ALSElement: Dual
Body Material: CeramicFuse Voltage Rating: 125VAC/DC
Body Style: CylindricalLength: 119.70mm
Diameter: 28.50mmFuse Interrupt Rating: 10kA at 125VAC/DC
Fuse Amps: 175AItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL Recognized Component To Standard 248-1, File E60314 JFHR2
Country of Origin (subject to change): Mexico

Description

Fuse, 175A Fuse Amps, Nonindicating, ALS Series, 125VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC/DC, Length 119.70mm, Diameter 28.50mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews