BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1A Fast Acting Glass Mini Fuse 300VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0337757| Mfr #: SLR1

$7.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1/4"Functionally Equal To: Bussmann GLR, Littelfuse LGRFuse Amps: 1A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337757 Mfr #: SLR1
Diameter: 1/4"Functionally Equal To: Bussmann GLR, Littelfuse LGR
Fuse Amps: 1ASeries: SLR
Element: SingleFuse Speed: Fast Acting
Fuse Voltage Rating: 300VACBody Style: Cylindrical
Standards: UL, CSABody Material: Glass
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Item: FuseFuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Length: 1.9"Country of Origin (subject to change): Mexico

Description

Fuse, 1A Fuse Amps, Nonindicating, SLR Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 300VAC, 10kA at 125VAC, Length 1.9 In., Diameter 1/4 In., Functionally Equal To Bussmann GLR, Littelfuse LGR, Standards UL, CSA, Package Quantity 5

Reviews