2-1/2A Time Delay Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1988287| Mfr #: ATQ2-1/2

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ATQ
Element: Dual
Body Material: Melamine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988287 Mfr #: ATQ2-1/2
Series: ATQElement: Dual
Body Material: MelamineFuse Voltage Rating: 500VAC
Body Style: CylindricalLength: 1-1/2"
Diameter: 13/32"Class: Midget
Fuse Interrupt Rating: 10kA at 500VACFuse Amps: 2-1/2A
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Holder Code: D
Green Environmental Attribute: RoHS CompliantIn Line Fuseholder: D
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 2-1/2 Fuse Amps, Nonindicating, ATQ Series, 500VAC Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann FNQ, Littelfuse FLQ, Standards UL, CSA

Reviews