Mersen
Time Delay, 250VAC, Not Rated
Mfr # GDL2-1/2
Zoro # G0898807
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MERSEN Time Delay, 480V AC, Not Rated AG60
- MERSEN Fuse, Time Delay, 9A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR9R
- MERSEN Fuse, Time Delay, 45A, AJT Series, 600V AC, 500V DC, 2-3/8" L x 1-1/16" dia AJT45
- MERSEN Fuse, Time Delay, 8A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ8
- MERSEN Fuse, Time Delay, 50A, TRS-R Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia TRS50R
- MERSEN Fuse, Time Delay, 150A, AJT Series, 600V AC, 500V DC, 5-3/4" L x 1-5/8" dia AJT150
- MERSEN Fuse, Time Delay, 601 A, A4BY Series, 600V AC, 300V DC, 8-5/8" L x 2-1/2" dia A4BY601
- MERSEN Fuse Time Delay, 6.3A GDG6-3/10
- MERSEN Fuse, Time Delay, 75A, TRS-R Series, 600V AC, 600V DC, 7-7/8" L x 1-5/16" dia TRS75R
- LITTELFUSE Fuse, Time Delay, 10A, FLNR Series, 250VAC, 125VDC, 2" L x 9/16" dia FLNR010
- EATON BUSSMANN Bussmann 30 amps One-Time Fuse NON-30
- Mersen Glass Fuses