2-8/10A Time Delay Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1783503| Mfr #: ATQ2-8/10

$17.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783503 Mfr #: ATQ2-8/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: ATQ
Standards: UL, CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 500VACLength: 1-1/2"
Fuse Interrupt Rating: 10kA at 500VACIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionClass: Midget
Fuse Holder Code: DBody Style: Cylindrical
Fuse Amps: 2-8/10AFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Country of Origin (subject to change): Mexico

Product Description

Fuse, 2-8/10 Fuse Amps, Nonindicating, ATQ Series, 500VAC Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann FNQ, Littelfuse FLQ, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.