SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2000A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0437202| Mfr #: A4BQ2000

$1083.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 3-1/2"Functionally Equal To: Bussmann KRP-C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437202 Mfr #: A4BQ2000
Green Environmental Attribute: RoHS CompliantDiameter: 3-1/2"
Functionally Equal To: Bussmann KRP-CFuse Amps: 2000A
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCSeries: A4BQ
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Blade
Class: LStandards: UL/CSA
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Item: FuseRejection / Nonrejection: Nonrejection
Length: 10-3/4"Country of Origin (subject to change): Mexico

Description

Fuse, 2000A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 10-3/4 In., Diameter 3-1/2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews