LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

200A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2380481| Mfr #: A4BQ200

$683.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann KRP-C
Fuse Amps: 200A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380481 Mfr #: A4BQ200
Item: FuseFunctionally Equal To: Bussmann KRP-C
Fuse Amps: 200AGreen Environmental Attribute: RoHS Compliant
Element: DualDiameter: 2"
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCSeries: A4BQ
Rejection / Nonrejection: NonrejectionBody Material: Melamine
Standards: UL/CSABody Style: Blade
Class: LLength: 8-5/8"
Fuse Voltage Rating: 600VAC/500VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 200A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews