20A Time Delay Ceramic Mini Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2467236| Mfr #: GSA20

$5.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GSA
Element: Single
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467236 Mfr #: GSA20
Series: GSAElement: Single
Body Material: CeramicFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 400A at 250VAC, 10kA at 125VAC
Fuse Amps: 20AFunctionally Equal To: Bussmann MDA, Littelfuse 326
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Fuse, 20A Fuse Amps, Nonindicating, GSA Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 400A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDA, Littelfuse 326, Standards UL, CSA, CE, Package Quantity 5

Reviews