2/10A Time Delay Cylindrical Fuse 5PK 250VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2460726| Mfr #: GDL2/10

$13.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460726 Mfr #: GDL2/10
Element: SingleDiameter: 1/4"
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseRejection / Nonrejection: Nonrejection
Body Style: CylindricalFunctionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315
Length: 1-1/4"Fuse Amps: 2/10A
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantSeries: GDL
Country of Origin (subject to change): China

Product Description

Fuse, 2/10A Fuse Amps, Nonindicating, GDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315, Standards UL, CSA, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.