225A Fast Acting Class T Fuse 300VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0391851| Mfr #: A3T225

$73.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391851 Mfr #: A3T225
Element: SingleSeries: A3T
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 300VAC/160VDCFuse Speed: Very Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDC
Functionally Equal To: Edison TJN, Bussman JJN, Littelfuse JLLNRejection / Nonrejection: Nonrejection
Class: TFuse Amps: 225A
Body Style: BladeLength: 2-3/4"
Diameter: 1-5/16"Fuse Holder Code: BD
Country of Origin (subject to change): Mexico

Product Description

Fuse, 225A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 2-3/4 In., Diameter 1-5/16 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.