250A Time Delay Glass/Melamine Class L Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2036395| Mfr #: A4BY250

$636.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 250A
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036395 Mfr #: A4BY250
Item: FuseFuse Amps: 250A
Green Environmental Attribute: RoHS CompliantElement: Dual
Diameter: 2"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Series: A4BYRejection / Nonrejection: Nonrejection
Body Material: Glass/MelamineStandards: UL/CSA
Body Style: BladeClass: L
Length: 8-5/8"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 250A Fuse Amps, Nonindicating, A4BY Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Glass/Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussman KLU, Littelfuse KLLU, KLP, KLPC, Standards UL/CSA

Reviews