KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0420016| Mfr #: GGX2

$3.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GGX
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420016 Mfr #: GGX2
Series: GGXElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Amps: 2AFunctionally Equal To: Bussmann AGX, MKB, Littelfuse 361, 362
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuse, 2A Fuse Amps, Nonindicating, GGX Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann AGX, MKB, Littelfuse 361, 362, Standards UL, Package Quantity 5

Reviews