2A Time Delay Glass Mini Fuse 300VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1796383| Mfr #: SMF2

$22.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SMF
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796383 Mfr #: SMF2
Series: SMFElement: Single
Body Material: GlassFuse Voltage Rating: 300VAC
Body Style: CylindricalLength: 1.9"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Fuse Amps: 2AFunctionally Equal To: Bussmann GMF, Littelfuse LMF
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 2 Fuse Amps, Nonindicating, SMF Series, 300VAC Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Interrupt Rating 100A at 300VAC, 10kA at 125VAC, Length 1.9 In., Diameter 1/4 In., Functionally Equal To Bussmann GMF, Littelfuse LMF, Standards UL, CSA, Package Quantity 5

Reviews