3-2/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1136895| Mfr #: GGC3-2/10

$2.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136895 Mfr #: GGC3-2/10
Element: SingleBody Material: Glass
Item: FuseIndicating / Nonindicating: Nonindicating
Diameter: 1/4"Rejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingBody Style: Cylindrical
Functionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AGLength: 1-1/4"
Fuse Amps: 3-2/10AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Standards: UL, CSASeries: GGC
Country of Origin (subject to change): China

Product Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, GGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann AGC, MMB, Littelfuse 311, 312, 3AG, Standards UL, CSA, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.