30A Fast Acting Glass/Melamine Class T Fuse 300VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1784833| Mfr #: A3T30

$15.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784833 Mfr #: A3T30
Element: SingleSeries: A3T
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 300VAC/160VDCFuse Speed: Very Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDC
Functionally Equal To: Edison TJN, Bussman JJN, Littelfuse JLLNRejection / Nonrejection: Nonrejection
Class: TFuse Amps: 30A
Body Style: CylindricalLength: 7/8"
Diameter: 13/32"Fuse Holder Code: AZ
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Mersen/Ferraz Shawmut. With very fast acting fuse speed, 30A fuse amps, an interrupt rating of 200kA at 300VAC, 50kA at 160VDC, and a3t series, this fuse is a must-have. As far as size goes, it is 13/32" in diameter. The body is made of glass/melamine material. It is a nonindicating fuse. The voltage rating is 300vac/160vdc. Functionally equal to Edison TJN, Bussman JJN, Littelfuse JLLN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. It has a single element. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.