SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

300A Fast Acting Glass/Melamine Class T Fuse 600VAC/300DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0552675| Mfr #: A6T300

$109.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 1-5/8"Fuse Holder Code: BQ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552675 Mfr #: A6T300
Green Environmental Attribute: RoHS CompliantDiameter: 1-5/8"
Fuse Holder Code: BQFunctionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 300AFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Series: A6TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 600VAC/300VDC
Body Style: BladeClass: T
Standards: UL/CSABody Material: Glass/Melamine
Indicating / Nonindicating: NonindicatingItem: Fuse
Rejection / Nonrejection: NonrejectionLength: 3-5/8"
Country of Origin (subject to change): Mexico

Description

Fuse, 300A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 3-5/8 In., Diameter 1-5/8 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews