KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3000A Time Delay Glass/Melamine Class L Fuse 600VAC/300DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0693016| Mfr #: A4BY3000

$1518.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A4BY
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693016 Mfr #: A4BY3000
Series: A4BYElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/300VDC
Body Style: BladeLength: 10-3/4"
Diameter: 5"Class: L
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDCFuse Amps: 3000A
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 3000A Fuse Amps, Nonindicating, A4BY Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Glass/Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 10-3/4 In., Diameter 5 In., Functionally Equal To Bussmann KLU, Littelfuse KLLU, KLP, KLPC, Standards UL/CSA

Reviews