KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

300A Time Delay Melamine Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1748546| Mfr #: AJT300

$259.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: Not Applicable
Series: AJT
Element: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748546 Mfr #: AJT300
Width: Not ApplicableSeries: AJT
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Blade
Length: 7-1/8"Diameter: 2-1/8"
Class: JFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Fuse Amps: 300AFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Fuse Holder Code: ADItem: Fuse
Green Environmental Attribute: RoHS CompliantDepth: Not Applicable
Indicating / Nonindicating: IndicatingBody Material: Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 300A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 7-1/8 In., Width Not Applicable, Fuse Holder Code AD, Depth Not Applicable, Diameter 2-1/8 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA

Reviews