BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

300A Time Delay Ceramic Limiter Fuse 125VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1058215| Mfr #: ALS300

$32.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: CylindricalFuse Voltage Rating: 125VAC/DCElement: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058215 Mfr #: ALS300
Body Style: CylindricalFuse Voltage Rating: 125VAC/DC
Element: DualRejection / Nonrejection: Nonrejection
Fuse Amps: 300AItem: Fuse
Indicating / Nonindicating: NonindicatingStandards: UL Recognized Component To Standard 248-1, File E60314 JFHR2
Fuse Speed: Time DelayFuse Interrupt Rating: 10kA at 125VAC/DC
Length: 119.70mmDiameter: 28.50mm
Series: ALSBody Material: Ceramic
Country of Origin (subject to change): Mexico

Description

Fuse, 300A Fuse Amps, Nonindicating, ALS Series, 125VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC/DC, Length 119.70mm, Diameter 28.50mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews