15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

300A Time Delay Blade Limiter Fuse 80VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0841583| Mfr #: CNL300

$27.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841583 Mfr #: CNL300
Indicating / Nonindicating: NonindicatingItem: Fuse
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Rejection / Nonrejection: Nonrejection
Width: 19mmSeries: CNL
Fuse Amps: 300AElement: Single
Body Material: FiberglassBody Style: Blade
Length: 80.90mmDepth: 10.16mm
Fuse Interrupt Rating: 2.5kA at 80VAC/DCFuse Speed: Time Delay
Fuse Voltage Rating: 80VAC/DCCountry of Origin (subject to change): China

Product Description

Fuse, 300A Fuse Amps, Nonindicating, CNL Series, 80VAC/DC Fuse Voltage Rating, Time Delay, Single Element, Body Material Fiberglass, Nonrejection, Body Style Blade, Fuse Interrupt Rating 2.5kA at 80VAC/DC, Length 80.90mm, Width 19mm, Depth 10.16mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.