30A Fast Acting Melamine Class CC Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0744046| Mfr #: ATMR30

$13.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744046 Mfr #: ATMR30
Class: CCIndicating / Nonindicating: Nonindicating
Standards: UL/CSADiameter: 13/32"
Fuse Holder Code: D/WFunctionally Equal To: Bussmann KTK-R, Littelfuse KLKR
Fuse Voltage Rating: 600VAC/DCRejection / Nonrejection: Rejection
Fuse Speed: Fast ActingBody Style: Cylindrical
Green Environmental Attribute: RoHS CompliantSeries: ATMR
Body Material: MelamineElement: Single
Length: 1-1/2"Item: Fuse
In Line Fuseholder: D/WFuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC
Fuse Amps: 30ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, Nonindicating, ATMR Series, 600VAC/DC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann KTK-R, Littelfuse KLKR, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.