SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/10A Time Delay Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1482074| Mfr #: ATQ3/10

$18.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482074 Mfr #: ATQ3/10
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"
Fuse Holder Code: DFunctionally Equal To: Bussmann FNQ
Fuse Interrupt Rating: 10kA at 500VACSeries: ATQ
Element: DualClass: Midget
Fuse Voltage Rating: 500VACBody Style: Cylindrical
In Line Fuseholder: DStandards: UL, CSA
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionLength: 1-1/2"
Fuse Amps: 3/10ACountry of Origin (subject to change): Mexico

Description

Fuse, 3/10A Fuse Amps, Nonindicating, ATQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann FNQ, Standards UL, CSA

Reviews