BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/16A Time Delay Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1848673| Mfr #: ATQ3/16

$19.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuse Interrupt Rating: 10kA at 500VACIn Line Fuseholder: DRejection / Nonrejection: Nonrejection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848673 Mfr #: ATQ3/16
Fuse Interrupt Rating: 10kA at 500VACIn Line Fuseholder: D
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Functionally Equal To: Bussmann FNQStandards: UL, CSA
Fuse Voltage Rating: 500VACIndicating / Nonindicating: Nonindicating
Body Material: MelamineElement: Dual
Body Style: CylindricalClass: Midget
Diameter: 13/32"Fuse Amps: 3/16A
Series: ATQLength: 1-1/2"
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Description

Fuse, 3/16A Fuse Amps, Nonindicating, ATQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann FNQ, Standards UL, CSA

Reviews