325A Fast Acting Fiberglass Limiter Fuse 130VAC/80VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2110543| Mfr #: CNN325

$41.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: 15.24mm
Element: Single
Fuse Amps: 325A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2110543 Mfr #: CNN325
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Item: Fuse
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Width: 19mmSeries: CNN
Fuse Amps: 325AElement: Single
Body Material: FiberglassBody Style: Blade
Length: 80.90mmDepth: 15.24mm
Fuse Voltage Rating: 130VAC/80VDCFuse Interrupt Rating: 2.5kA at 130VAC, 2.5kA at 80VDC
Fuse Speed: Very Fast ActingCountry of Origin (subject to change): China

Product Description

Have a fuse from Mersen/Ferraz Shawmut on hand for quick replacement to get you back up and running. With very fast acting fuse speed, 325A fuse amps, an interrupt rating of 2.5kA @ 130VAC, 2.5kA @ 80VDC, and cnn series, this fuse is a must-have. It is a nonindicating fuse. The body is made of fiberglass material. The voltage rating is 130vac/80vdc. It has a single element. Standards include: UL Recognized Component To Standard 248-1, File E60314 JFHR2.

Product Reviews