Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

350A Fast Acting Glass/Melamine Class T Fuse 300VAC/160DC

  • Zoro #: G0544957
  • Mfr #: A3T350

$65.11

  • Functionally Equal To: Edison TJN, Bussmann JJN, Littelfuse JLLN
  • Element: Single
  • Rejection / Nonrejection: Nonrejection
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #A3T350 Specifications

  • Zoro #: G0544957
  • Mfr #: A3T350
Functionally Equal To: Edison TJN, Bussmann JJN, Littelfuse JLLN Element: Single
Rejection / Nonrejection: Nonrejection Fuse Holder Code: BD
Indicating / Nonindicating: Nonindicating Fuse Voltage Rating: 300VAC/160VDC
Standards: UL/CSA Body Material: Glass/Melamine
Body Style: Blade Item: Fuse
Diameter: 1-5/16" Class: T
Fuse Amps: 350A Series: A3T
Length: 2-3/4" Green Environmental Attribute: RoHS 2011/65/EU Compliant
Fuse Speed: Very Fast Acting Fuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Have no fear, a fuse from Mersen/Ferraz Shawmut is here! With very fast acting fuse speed, 350A fuse amps, an interrupt rating of 200kA at 300VAC, 50kA at 160VDC, and a3t series, this fuse is a must-have. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as T. The voltage rating is 300vac/160vdc. The body is made of glass/melamine material. Functionally equal to Edison TJN, Bussman JJN, Littelfuse JLLN, you'll thoroughly enjoy its use. As far as size goes, it is 1-5/16\ in diameter. It has a single element. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant."

Technical Guides

Reviews of Mersen/Ferraz Shawmut #A3T350