3500A Time Delay Class L Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0567664| Mfr #: A4BY3500

$2,670.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567664 Mfr #: A4BY3500
Element: DualSeries: A4BY
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Bussman KLU, Littelfuse KLLU, KLP, KLPCRejection / Nonrejection: Nonrejection
Class: LBody Style: Blade
Fuse Amps: 3500ALength: 10-3/4"
Diameter: 5-3/4"Standards: UL/CSA
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Mersen/Ferraz Shawmut is here! With time delay fuse speed, 3500A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 300VDC, and a4by series, this fuse is a must-have. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as L. As far as size goes, it is 5-3/4" in diameter. Functionally equal to Bussman KLU, Littelfuse KLLU, KLP, KLPC, you'll thoroughly enjoy its use. It has a dual element. The body is made of glass/melamine material. It is a nonindicating fuse. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.