Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

350A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1118196| Mfr #: A4BQ350

$683.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann KRP-C
Fuse Amps: 350A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118196 Mfr #: A4BQ350
Item: FuseFunctionally Equal To: Bussmann KRP-C
Fuse Amps: 350AGreen Environmental Attribute: RoHS Compliant
Element: DualDiameter: 2"
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCSeries: A4BQ
Rejection / Nonrejection: NonrejectionBody Material: Melamine
Standards: UL/CSABody Style: Blade
Class: LLength: 8-5/8"
Fuse Voltage Rating: 600VAC/500VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 350A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews