KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

350A Fast Acting Fiberglass Limiter Fuse 130VAC/80VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0414321| Mfr #: CNN350

$44.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19mm
Series: CNN
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414321 Mfr #: CNN350
Width: 19mmSeries: CNN
Element: SingleBody Material: Fiberglass
Fuse Voltage Rating: 130VAC/80VDCBody Style: Blade
Length: 80.90mmFuse Interrupt Rating: 2.5kA at 130VAC, 2.5kA at 80VDC
Fuse Amps: 350AItem: Fuse
Depth: 15.24mmIndicating / Nonindicating: Nonindicating
Fuse Speed: Very Fast ActingRejection / Nonrejection: Nonrejection
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Country of Origin (subject to change): China

Description

Fuse, 350A Fuse Amps, Nonindicating, CNN Series, 130VAC/80VDC Fuse Voltage Rating, Very Fast Acting, Single Element, Body Material Fiberglass, Nonrejection, Body Style Blade, Fuse Interrupt Rating 2.5kA at 130VAC, 2.5kA at 80VDC, Length 80.90mm, Width 19mm, Depth 15.24mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews