DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1575926| Mfr #: GDL3/8

$4.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GDL
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575926 Mfr #: GDL3/8
Series: GDLElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Amps: 3/8AFunctionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 3/8A Fuse Amps, Nonindicating, GDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315, Standards UL, CSA, Package Quantity 5

Reviews