KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1989906| Mfr #: GGC3/8

$3.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GGC
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989906 Mfr #: GGC3/8
Series: GGCElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Amps: 3/8AFunctionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AG
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 3/8A Fuse Amps, Nonindicating, GGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann AGC, MMB, Littelfuse 311, 312, 3AG, Standards UL, CSA, Package Quantity 5

Reviews