KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2333387| Mfr #: GAB3

$5.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GAB
Element: Single
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333387 Mfr #: GAB3
Series: GABElement: Single
Body Material: CeramicFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Amps: 3AFunctionally Equal To: Bussmann ABC, Littelfuse 314
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 3A Fuse Amps, Nonindicating, GAB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann ABC, Littelfuse 314, Standards UL, CSA, Package Quantity 5

Reviews