3A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1662787| Mfr #: GGX3

$4.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GGX
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662787 Mfr #: GGX3
Series: GGXElement: Single
Body Material: GlassFuse Voltage Rating: 125VAC
Body Style: CylindricalLength: 1"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Amps: 3AFunctionally Equal To: Bussmann AGX, MKB, Littelfuse 361, 362
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuse, 3A Fuse Amps, Nonindicating, GGX Series, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann AGX, MKB, Littelfuse 361, 362, Standards UL, Package Quantity 5

Reviews