BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

40A Fast Acting Glass/Melamine Class T Fuse 300VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1718236| Mfr #: A3T40

$15.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"Fuse Holder Code: BA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718236 Mfr #: A3T40
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: BAFuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDC
Fuse Amps: 40ASeries: A3T
Element: SingleFuse Speed: Very Fast Acting
Fuse Voltage Rating: 300VAC/160VDCBody Style: Cylindrical
Class: TStandards: UL/CSA
Body Material: Glass/MelamineIndicating / Nonindicating: Nonindicating
Item: FuseRejection / Nonrejection: Nonrejection
Length: 7/8"Country of Origin (subject to change): Mexico

Description

Fuse, 40A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 7/8 In., Diameter 9/16 In., Functionally Equal To Edison TJN, Bussmann JJN, Littelfuse JLLN, Standards UL/CSA

Reviews