400A Fast Acting Glass/Melamine Class T Fuse 300VAC/160DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1475451| Mfr #: A3T400

$57.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 400A
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475451 Mfr #: A3T400
Item: FuseFuse Amps: 400A
Green Environmental Attribute: RoHS CompliantElement: Single
Diameter: 1-5/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Very Fast ActingFuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDC
Series: A3TRejection / Nonrejection: Nonrejection
Fuse Holder Code: BDBody Material: Glass/Melamine
Standards: UL/CSABody Style: Blade
Class: TLength: 2-3/4"
Fuse Voltage Rating: 300VAC/160VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 400A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 2-3/4 In., Diameter 1-5/16 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Reviews