KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

450A Time Delay Melamine Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0675543| Mfr #: AJT450

$411.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: Not Applicable
Series: AJT
Element: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675543 Mfr #: AJT450
Width: Not ApplicableSeries: AJT
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Blade
Length: 8"Diameter: 2-1/2"
Class: JFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Fuse Amps: 450AFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Item: FuseGreen Environmental Attribute: RoHS Compliant
Depth: Not ApplicableIndicating / Nonindicating: Indicating
Body Material: MelamineRejection / Nonrejection: Nonrejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 450A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 8 In., Width Not Applicable, Depth Not Applicable, Diameter 2-1/2 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA

Reviews