STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

450A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2024023| Mfr #: A4BQ450

$661.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS Compliant
Body Material: Melamine
Standards: UL/CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024023 Mfr #: A4BQ450
Green Environmental Attribute: RoHS CompliantBody Material: Melamine
Standards: UL/CSADiameter: 2"
Length: 8-5/8"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingElement: Dual
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Amps: 450AFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Functionally Equal To: Bussmann KRP-CClass: L
Body Style: BladeSeries: A4BQ
Fuse Voltage Rating: 600VAC/500VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 450A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews