JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

4A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1767595| Mfr #: GAB4

$3.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767595 Mfr #: GAB4
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Functionally Equal To: Bussmann ABC, Littelfuse 314Green Environmental Attribute: RoHS Compliant
Standards: UL, CSASeries: GAB
Body Style: CylindricalItem: Fuse
Indicating / Nonindicating: NonindicatingElement: Single
Length: 1-1/4"Fuse Voltage Rating: 250VAC
Body Material: CeramicDiameter: 1/4"
Fuse Amps: 4AFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

These fuse from Mersen/Ferraz Shawmut can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 4A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and gab series, this fuse is a must-have. It is a nonindicating fuse. This comes in a quantity of 5. Functionally equal to Bussmann ABC, Littelfuse 314, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It has a single element. The voltage rating is 250vac. The body is made of ceramic material. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.