4A Time Delay Miniature Fuse 5PK 300VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1346213| Mfr #: SMF4

$19.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346213 Mfr #: SMF4
Element: SingleDiameter: 1/4"
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseRejection / Nonrejection: Nonrejection
Body Style: CylindricalFunctionally Equal To: Bussmann GMF, Littelfuse LMF
Fuse Amps: 4AFuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Fuse Voltage Rating: 300VACSeries: SMF
Length: 1.9"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 4A fuse amps, an interrupt rating of 100A at 300VAC, 10kA at 125VAC, and smf series, this fuse is a must-have. Functionally equal to Bussmann GMF, Littelfuse LMF, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 300vac. The body is made of glass material. Includes a quantity of 5. As far as size goes, it is 1/4" in diameter. It has a single element. Standards include: UL, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.