BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

50A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1879166| Mfr #: A6T50

$20.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"Fuse Holder Code: BM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879166 Mfr #: A6T50
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"
Fuse Holder Code: BMFunctionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 50AFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Series: A6TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 600VAC/300VDC
Body Style: CylindricalClass: T
Standards: UL/CSABody Material: Glass/Melamine
Indicating / Nonindicating: NonindicatingItem: Fuse
Rejection / Nonrejection: NonrejectionLength: 1-9/16"
Country of Origin (subject to change): Mexico

Description

Fuse, 50A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 1-9/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews