500A Fast Acting Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0858724| Mfr #: A6T500

$228.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858724 Mfr #: A6T500
Element: SingleSeries: A6T
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Very Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Bussmann JJS, Littelfuse JLLSRejection / Nonrejection: Nonrejection
Class: TFuse Amps: 500A
Body Style: BladeLength: 4"
Diameter: 2-1/16"Fuse Holder Code: BR
Country of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 4 In., Diameter 2-1/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.