Mersen
Fuse, Time Delay, 5,000 A, A4BQ Series, 600V AC, 500V DC, 10-3/4" L x 6-1/4" dia
Mfr # A4BQ5000
Zoro # G0602052
Free Shipping & Returns
$3,079.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series A4BQ
- Speed Time-Delay
- Amps 5000A
- AC Voltage Rating 600V AC
Explore More Products
- MERSEN Time Delay, 480V AC, Not Rated AG25
- MERSEN Time Delay, 80V AC, 80V DC CNL150
- MERSEN Time Delay, 480V AC, Not Rated AG60
- MERSEN Fuse, Time Delay, 12A, TRS-R Series, 600V AC, 600V DC, 5" L x 13/16" dia TRS12R
- MERSEN Midget Fuse Time Delay, 8A TRM8
- MERSEN Fuse, Time Delay, 500A, TRS-RID Series, 600V AC, 600V DC, 13-3/8" L x 3-1/8" dia TRS500RID
- MERSEN Forklift Limiter Fuse, Time Delay, 175 A, ACK Series, 125V AC, 125V DC, 4-3/4" L x 1-1/8" dia ACK175
- MERSEN Fuse, Time Delay, 0.5A, 6mm x32mm GDL1/2
- MERSEN Time Delay, 500V AC, Not Rated ATQ2-8/10
- MERSEN Fuse, Time Delay, 12A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D12R
- EATON BUSSMANN Fuse, Time Delay, 400A, LPN-RK-SP Series, 250V AC, 250V DC, 8-5/8" L x 2-3/8" dia LPN-RK-400SP
- Mersen Fuses