500A Time Delay Class L Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0707874| Mfr #: A4BY500

$578.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707874 Mfr #: A4BY500
Element: DualSeries: A4BY
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Bussman KLU, Littelfuse KLLU, KLP, KLPCRejection / Nonrejection: Nonrejection
Class: LBody Style: Blade
Fuse Amps: 500ALength: 8-5/8"
Diameter: 2"Standards: UL/CSA
Country of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Nonindicating, A4BY Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Glass/Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussman KLU, Littelfuse KLLU, KLP, KLPC, Standards UL/CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.