500A Time Delay Limiter Fuse 125VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0730712| Mfr #: ALS500

$32.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730712 Mfr #: ALS500
Indicating / Nonindicating: NonindicatingItem: Fuse
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Rejection / Nonrejection: Nonrejection
Series: ALSFuse Amps: 500A
Element: DualBody Material: Ceramic
Body Style: CylindricalLength: 119.70mm
Diameter: 28.50mmFuse Interrupt Rating: 10kA at 125VAC/DC
Fuse Speed: Time DelayFuse Voltage Rating: 125VAC/DC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Nonindicating, ALS Series, 125VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC/DC, Length 119.70mm, Diameter 28.50mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Product Reviews

Save 15%. Sign up for Z-mail.