BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

50A Time Delay Cylindrical Fiberglass Class G Fuse 480VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0677284| Mfr #: AG50

$24.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann SC, Littlefuse SLC
Fuse Amps: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677284 Mfr #: AG50
Item: FuseFunctionally Equal To: Bussmann SC, Littlefuse SLC
Fuse Amps: 50AGreen Environmental Attribute: RoHS Compliant
Element: DualDiameter: 13/32"
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Fuse Interrupt Rating: 100kA at 480VACSeries: AG
Rejection / Nonrejection: RejectionBody Material: Fiberglass
Standards: UL Listed 248-5, CSA Certified to C22.2 No. 248.5Body Style: Cylindrical
Class: GLength: 2-1/4"
Fuse Voltage Rating: 480VACCountry of Origin (subject to change): Mexico

Description

Fuse, 50A Fuse Amps, Nonindicating, AG Series, 480VAC Fuse Voltage Rating, Time Delay, G Class, Dual Element, Body Material Fiberglass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 480VAC, Length 2-1/4 In., Diameter 13/32 In., Functionally Equal To Bussmann SC, Littlefuse SLC, Standards UL Listed 248-5, CSA Certified to C22.2 No. 248.5

Reviews