DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

50A Fast Acting Limiter Fuse 130VAC/80VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1574465| Mfr #: CNN50

$27.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574465 Mfr #: CNN50
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Nonindicating
Item: FuseStandards: UL Recognized Component To Standard 248-1, File E60314 JFHR2
Width: 19mmSeries: CNN
Voltage Rating: 130VAC/80VDCFuse Amps: 50A
Speed: Very Fast ActingElement: Single
Body Material: FiberglassBody Style: Blade
Interrupt Rating: 2.5kA @ 130VAC, 2.5kA @ 80VDCLength: 80.90mm
Depth: 11.43mmCountry of Origin (subject to change): China

Product Description

Fuse, 50A Fuse Amps, Nonindicating, Very Fast Acting Speed, CNN Series, 130VAC/80VDC Voltage Rating, Single Element, Body Material Fiberglass, Nonrejection, Body Style Blade, Interrupt Rating 2.5kA @ 130VAC, 2.5kA @ 80VDC, Length 80.90mm, Width 19mm, Depth 11.43mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.