KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5A Fast Acting Melamine Midget Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1340245| Mfr #: ATM5

$13.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ATM
In Line Fuseholder: D
Body Material: Melamine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340245 Mfr #: ATM5
Series: ATMIn Line Fuseholder: D
Body Material: MelamineFuse Voltage Rating: 600VAC/DC
Element: SingleBody Style: Cylindrical
Length: 1-1/2"Diameter: 13/32"
Class: MidgetFuse Interrupt Rating: 100kA at 600VAC/DC
Fuse Amps: 5AFunctionally Equal To: Bussmann KTK, Littelfuse KLK
Fuse Holder Code: DItem: Fast Acting Midget Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): Mexico

Description

Fast Acting Midget Fuse, 5A Fuse Amps, Nonindicating, ATM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC/DC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann KTK, Littelfuse KLK, Standards UL, CSA

Reviews